
- 26 Pouches
features
- Ideal for storing a variety of tools such as wrenches, extensions, and ratchets
- Heavy construction for long life
Height | 27 in |
No. of Pouches | 26 |
Width | 19 1/2 in |
Weight | 0.51 LB |
EAN or UPC | 662459364197 |

Height | 27 in |
No. of Pouches | 26 |
Width | 19 1/2 in |
Weight | 0.51 LB |
EAN or UPC | 662459364197 |