Skip to content Skip to navigation menu
Lineman's Plier

JHWPL204CTH

Lineman's Plier
Item #113863960
  • 7 in Overall Length
  • 1/2 in Jaw Length
Lineman's Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Overall Length
  • 1/2 in Jaw Length

features

  • Induction-hardened cutting edges stay sharp longer
  • Designed for wiring, electrical equipment installation and maintenance for utility linemen
  • Diamond serrated jaws provide solid grip on wire
  • Polished faces look good and resist corrosion
  • Double-dipped plastic handle grips are comfortable yet durable
Jaw Length 1/2 in
Overall Length 7 in
Weight 0.62 LB
EAN or UPC 662459960412
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison