Skip to content Skip to navigation menu
Needle Nose Plier

JHWPL116C

Needle Nose Plier
Item #113871015
  • 7 in Overall Length
  • 23/16 in Jaw Length
Needle Nose Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Overall Length
  • 23/16 in Jaw Length

features

  • Serrated jaws provide extra gripping power
  • The PL-114CS short nose model is supplied with a spring and is designed for close, fine electrical and mechanical work
  • The PL-116C long nose model provides excellent gripping ability for use in tight, narrow places
  • Polished heads resist rust and corrosion, extending the tool life
Overall Length 7 in
Jaw Length 23/16 in
Weight 0.26 LB
EAN or UPC 662459270177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison