Skip to content Skip to navigation menu
Double Dipped Plastic Handles Needle Nose Plier

JHWPL-211BC

Double Dipped Plastic Handles Needle Nose Plier
Item #115060992
  • 11 in Overall Length
  • 29/16 in Jaw Length
Double Dipped Plastic Handles Needle Nose Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 in Overall Length
  • 29/16 in Jaw Length

features

  • Polished heads resist rust and corrosion, extending the tool life
  • Extra long handles provide access into confined areas and greater holding power at the tip
  • Bent nose model provides access to obstructed areas
Jaw Length 29/16 in
Overall Length 11 in
Weight 0.72 LB
EAN or UPC 662459922281
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison