Skip to content Skip to navigation menu
Locking Plier

JHWPL-1515

Locking Plier
Item #113871195
  • 8 in Overall Length
  • 13/8 in Jaw Length
Locking Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Length
  • 13/8 in Jaw Length

features

  • For spreading horseshoe lock washers and steel lock rings used on gear and bearing shafts
Overall Length 8 in
Weight 0.49 LB
EAN or UPC 662459270481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison