- 8 in Overall Length
- 11/4 in Jaw Length
features
- Jaws are polished with rust-protective coating
- Flat wide nose provides a better grip than the regular needle nose models
| Overall Length | 8 in |
| Jaw Length | 11/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 662459270214 |
| Overall Length | 8 in |
| Jaw Length | 11/4 in |
| Weight | 0.44 LB |
| EAN or UPC | 662459270214 |