- 6 1/2 in Overall Length
- 21/16 in Jaw Length
features
- Flat wide nose provides a better grip than the regular needle nose models
- Jaws are polished with rust-protective coating
| Handle Type | Double Dipped Plastic Handles |
| Jaw Length | 21/16 in |
| Overall Length | 6 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 662459270207 |

