Skip to content Skip to navigation menu
Needle Nose Plier

JHWPL-114CS

Needle Nose Plier
Item #113871016
  • 4 1/2 in Overall Length
  • 1 in Jaw Length
Needle Nose Plier
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2 in Overall Length
  • 1 in Jaw Length

features

  • Polished heads resist rust and corrosion, extending the tool life
  • The PL-116C long nose model provides excellent gripping ability for use in tight, narrow places
  • The PL-114CS short nose model is supplied with a spring and is designed for close, fine electrical and mechanical work
  • Serrated jaws provide extra gripping power
Jaw Length 1 in
Overall Length 4 1/2 in
Weight 0.15 LB
EAN or UPC 662459270160
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison