Skip to content Skip to navigation menu
Punch

JHWP-59

Punch
Item #113870266
  • 6 in Overall Length
  • 5/16 in Tip Diameter
Punch
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Length
  • 5/16 in Tip Diameter

features

  • The ball on the center of the pointed end assures proper contact with the pin eliminating damage to the pin or hole wall
  • Designed to apply equal pressure to the end of a pin driving it straight through the hole
Stock Size 7/16 in
Weight 0.17 LB
EAN or UPC 662459326027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison