Skip to content Skip to navigation menu
Open End Wrench

JHWMWS-1115

Open End Wrench
Item #113866109
  • Open End Wrench
Open End Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Open End Wrench

features

  • Both ends are the same size to permit the wrench to be used in four different positions
  • Thin head is perfect for tight clearances
  • Continuous arc design minimizes spreading and is stronger than “V” design
  • 45° chamfer on wrench ends allow easy placement of wrench on the fastener
  • Satin finish provides corrosion resistance and slip resistant grip
  • Wrench heads are offset at 15° and 80° to the handle
Weight 1.31 LB
EAN or UPC 662459337009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison