
- 1/2 in Drive
- 47 Pieces
- 12 Points
- Deep Length
features
- All tools are professional quality, made of high-grade chrome vanadium steel
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Length Type | Deep |
No. of Points | 12 |
Socket Drive Size | 1/2 in |
No. of Pieces | 47 |
Weight | 45.19 LB |
EAN or UPC | 662459323668 |
