- 1/2 in Drive
- 29 Pieces
- 12 Points
- Shallow Length
features
- Metal tool box made for years of rugged use
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| Socket Drive Size | 1/2 in |
| Length Type | Shallow |
| No. of Pieces | 29 |
| No. of Points | 12 |
| Weight | 20.14 LB |
| EAN or UPC | 662459323644 |

