- 1/4 in Drive
- 17 Pieces
- 6 Points
- Shallow Length
features
- Metal tool box made for years of rugged use
- Keep-Safe-Foam system keeps tools organized and helps prevent loss
- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| No. of Pieces | 17 |
| Length Type | Shallow |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Weight | 1.14 LB |
| EAN or UPC | 662459323026 |

