- 3/4 in Drive
- 20 Pieces
- 12 Points
- Shallow Length
features
- Metal tool box made for years of rugged use
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- All tools are professional quality, made of high-grade chrome vanadium steel
| Socket Drive Size | 3/4 in |
| Length Type | Shallow |
| No. of Pieces | 20 |
| No. of Points | 12 |
| Weight | 51.0 LB |
| EAN or UPC | 662459323828 |

