- 3/8 in Drive
- 12 Pieces
- 6 Points
- Deep Length
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/8 in |
| No. of Pieces | 12 |
| Length Type | Deep |
| No. of Points | 6 |
| Weight | 2.25 LB |
| EAN or UPC | 662459323187 |

