- 3/8 in Drive
- 20 Pieces
- 12 Points
- Shallow Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Socket Drive Size | 3/8 in |
| Length Type | Shallow |
| No. of Pieces | 20 |
| No. of Points | 12 |
| Weight | 2.65 LB |
| EAN or UPC | 662459928870 |

