Skip to content Skip to navigation menu
10 Piece 6 Point 1/2 in Drive Deep Socket Set

JHWMS1410HRC

10 Piece 6 Point 1/2 in Drive Deep Socket Set
Item #113866536
  • 1/2 in Drive
  • 10 Pieces
  • 6 Points
  • Deep Length
10 Piece 6 Point 1/2 in Drive Deep Socket Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive
  • 10 Pieces
  • 6 Points
  • Deep Length

features

  • Designed for maximum engagement on 6 point fasteners
  • Suitable for use with pneumatic and electric impact wrenches
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Specially heat treated for impact use to provide long life, safety, and durability
No. of Pieces 10
Socket Drive Size 1/2 in
Length Type Deep
No. of Points 6
Weight 4.11 LB
EAN or UPC 662459324597
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison