- 1/2 in Drive
- 23 Pieces
- 6 Points
- Shallow Length
features
- Specially heat treated for impact use to provide long life, safety, and durability
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
| No. of Points | 6 |
| Socket Type | Impact |
| Length Type | Shallow |
| No. of Pieces | 23 |
| Socket Drive Size | 1/2 in |
| Weight | 10.34 LB |
| EAN or UPC | 662459918611 |

