- 1/2 in Drive
- 24 Pieces
- 6 Points
- Deep Length
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Specially heat treated for impact use to provide long life, safety, and durability
- Designed for maximum engagement on 6 point fasteners
- Suitable for use with pneumatic and electric impact wrenches
| Length Type | Deep |
| No. of Pieces | 24 |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Weight | 20.13 LB |
| EAN or UPC | 662459918208 |

