- 1/4 in Socket Drive Size
- 14 mm Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Size | 14 mm |
| Overall Length | 29/32 in |
| Bolt Clearance Depth | 17/32 in |
| Length Type | Shallow |
| Socket Drive Size | 1/4 in |
| Bolt Clearance | 17/32 in |
| Drive End Diameter | 3/4 in |
| No. of Points | 6 |
| Weight | 0.06 LB |
| EAN or UPC | 662459202116 |

