- 1/4 in Socket Drive Size
- 5 mm Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
| Socket Size | 5 mm |
| Overall Length | 7/8 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Bolt Clearance | 5/32 in |
| Bolt Clearance Depth | 17/32 in |
| Length Type | Shallow |
| Drive End Diameter | 15/32 in |
| Weight | 0.02 LB |
| EAN or UPC | 662459202017 |

