- 2 2732 in Overall Length
- 6 Points
features
- Excellent wrench for fast turning of fasteners in limited clearance areas
- Box and open end openings are identical size
- High polish chrome textured finish provides great feel and wipes clean easily
| Overall Length | 2 27/32 in |
| No. of Points | 6 |
| Box End Thickness | 5/32 in |
| Open End Width | 13/32 in |
| Open End Thickness | 1/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 662459979537 |

