- 2 1116 in Overall Length
- 6 Points
features
- Excellent wrench for fast turning of fasteners in limited clearance areas
- High polish chrome textured finish provides great feel and wipes clean easily
- Box and open end openings are identical size
| Overall Length | 2 11/16 in |
| Open End Thickness | 1/8 in |
| Open End Width | 11/32 in |
| Box End Thickness | 1/8 in |
| No. of Points | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 662459979520 |

