- 3 1132 in Overall Length
- 12 Points
features
- Box and open end openings are identical size
- Excellent wrench for fast turning of fasteners in limited clearance areas
- High polish chrome textured finish provides great feel and wipes clean easily
| No. of Points | 12 |
| Overall Length | 3 11/32 in |
| Box End Thickness | 7/32 in |
| Open End Thickness | 5/32 in |
| Open End Width | 19/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459979599 |

