- 3 18 in Overall Length
- 12 Points
features
- Box and open end openings are identical size
- High polish chrome textured finish provides great feel and wipes clean easily
- Excellent wrench for fast turning of fasteners in limited clearance areas
| No. of Points | 12 |
| Open End Thickness | 1/8 in |
| Overall Length | 3 1/8 in |
| Open End Width | 1/2 in |
| Box End Thickness | 1/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 662459979551 |

