- 4 132 in Overall Length
- 12 Points
features
- High polish chrome textured finish provides great feel and wipes clean easily
- Excellent wrench for fast turning of fasteners in limited clearance areas
- Box and open end openings are identical size
| Open End Thickness | 7/32 in |
| Open End Width | 29/32 in |
| Overall Length | 4 1/32 in |
| Box End Thickness | 5/16 in |
| No. of Points | 12 |
| Weight | 0.09 LB |
| EAN or UPC | 662459979629 |

