
- 1/4 in Socket Drive Size
- 3/8 in Socket Size
- 6 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for maximum engagement on 6 point fasteners
Length Type | Deep |
No. of Points | 6 |
Socket Drive Size | 1/4 in |
Socket Size | 3/8 in |
Bolt Clearance | 3/8 in |
Drive End Diameter | 17/32 in |
Overall Length | 2 in |
Weight | 0.13 LB |
EAN or UPC | 662459200976 |
