- 1/4 in Socket Drive Size
- 1/4 in Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Length Type | Deep |
| No. of Points | 6 |
| Overall Length | 2 in |
| Bolt Clearance | 7/32 in |
| Drive End Diameter | 15/32 in |
| Socket Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459200938 |

