- 1/4 in Socket Drive Size
- 1/4 in Socket Size
features
- High-polished chrome finish socket cleans easily
- Two piece design allows bits to be replaced easily
| Socket Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Overall Length | 3 in |
| Socket Diameter | 15/32 in |
| Socket Length | 7/8 in |
| Weight | 0.09 LB |
| EAN or UPC | 662459201478 |

