- 1/4 in Socket Drive Size
- 3/16 in Socket Size
features
- Two piece design allows bits to be replaced easily
- High-polished chrome finish socket cleans easily
| Socket Size | 3/16 in |
| Overall Length | 1 1/2 in |
| Socket Diameter | 15/32 in |
| Length Type | Standard |
| Socket Length | 7/8 in |
| Socket Drive Size | 1/4 in |
| Weight | 0.04 LB |
| EAN or UPC | 662459201331 |

