Skip to content Skip to navigation menu
1/4 in Drive Standard Socket

JHWMA-2A

1/4 in Drive Standard Socket
Item #113867686
  • 1/4 in Socket Drive Size
  • 1/16 in Socket Size
1/4 in Drive Standard Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size
  • 1/16 in Socket Size

features

  • High-polished chrome finish socket cleans easily
  • Two piece design allows bits to be replaced easily
Socket Size 1/16 in
Overall Length 1 1/2 in
Length Type Standard
Socket Length 7/8 in
Socket Diameter 15/32 in
Socket Drive Size 1/4 in
Weight 0.06 LB
EAN or UPC 662459201263
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison