- 1/4 in Socket Drive Size
- 3/8 in Socket Size
- 8 Points
features
- Designed for quick engagement on both 4 and 8-point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Drive End Diameter | 21/32 in |
| Overall Length | 7/8 in |
| Bolt Clearance Depth | 17/32 in |
| Socket Drive Size | 1/4 in |
| Bolt Clearance | 3/8 in |
| No. of Points | 8 |
| Length Type | Shallow |
| Socket Size | 3/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 662459200723 |

