- 1/4 in Socket Drive Size
- 1/8 in Socket Size
- 6 Points
features
- Designed for maximum engagement on 6 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Drive End Diameter | 15/32 in |
| Socket Drive Size | 1/4 in |
| No. of Points | 6 |
| Overall Length | 7/8 in |
| Bolt Clearance | 1/8 in |
| Bolt Clearance Depth | 17/32 in |
| Length Type | Shallow |
| Socket Size | 1/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 662459200501 |

