Skip to content Skip to navigation menu
1/4 in Drive Socket

JHWM-15A

1/4 in Drive Socket
Item #113867645
  • 1/4 in Socket Drive Size
1/4 in Drive Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Socket Drive Size

features

  • Drive handles provide extra leverage with greater strength than ratchets
  • Chrome plating provides increased protection from rust and corrosion
  • Spinner handle features 1/4" drive female handle end
Overall Length 15 1/2 in
Socket Drive Size 1/4 in
Weight 0.54 LB
EAN or UPC 662459907752
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison