Skip to content Skip to navigation menu
6 Point 1/2 in Drive Tension Socket Flextension

JHWISSXTM415

6 Point 1/2 in Drive Tension Socket Flextension
Item #113868856
  • 1/2 in Socket Drive Size
6 Point 1/2 in Drive Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Socket Drive Size

features

  • Durable black oxide finish
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Up to 30 degree angle offset
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Made in the U.S.A
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Socket Drive Size 1/2 in
Socket Size 15 mm
No. of Points 6
Weight 0.55 LB
EAN or UPC 662459977984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison