
- 1/2 in Socket Drive Size
features
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Made in the U.S.A
- Durable black oxide finish
- Drive end has a 7/32" cross hole & bevel for ease of use
- Socket retention pin is TIG welded, providing full rotation power to the socket
Socket Drive Size | 1/2 in |
No. of Points | 6 |
Socket Size | 1/2 in |
Weight | 0.54 LB |
EAN or UPC | 662459375209 |
