Skip to content Skip to navigation menu
6 Point 3/8 in Drive Tension Socket Flextension

JHWISFXTM410

6 Point 3/8 in Drive Tension Socket Flextension
Item #113867942
  • 3/8 in Socket Drive Size
6 Point 3/8 in Drive Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size

features

  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Made in the U.S.A
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Durable black oxide finish
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Up to 30 degree angle offset
Socket Size 10 mm
No. of Points 6
Socket Drive Size 3/8 in
Weight 0.43 LB
EAN or UPC 662459375063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison