Skip to content Skip to navigation menu
6 Point 3/8 in Drive Non-Tension Socket Flextension

JHWISFXM616

6 Point 3/8 in Drive Non-Tension Socket Flextension
Item #113867899
  • 3/8 in Socket Drive Size
6 Point 3/8 in Drive Non-Tension Socket Flextension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Socket Drive Size

features

  • Up to 30 degree angle offset
  • Flextensions are designed for use on hand and power tools (Impulse or Direct drive)
  • NOT FOR IMPACT TOOL USE
  • Drive end has a 7/32" cross hole & bevel for ease of use
  • Made in the U.S.A
  • Durable black oxide finish
  • Other lengths and socket sizes available by special order. Contact your Snap-on Industrial Brands representative
  • Socket retention pin is TIG welded, providing full rotation power to the socket
  • Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
Socket Drive Size 3/8 in
No. of Points 6
Socket Size 16 mm
Weight 0.48 LB
EAN or UPC 662459335142
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison