- 3/4 in Socket Drive Size
- 42 mm Socket Size
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Socket Drive Size | 3/4 in |
| Socket Size | 42 mm |
| Drive End Diameter | 1 3/4 in |
| Bolt Clearance | 1 5/8 in |
| Length Type | Shallow |
| Overall Length | 2 1/2 in |
| Bolt Clearance Depth | 1 1/2 in |
| Weight | 1.295 LB |
| EAN or UPC | 662459366818 |

