- 3/4 in Socket Drive Size
- 25 mm Socket Size
features
- Designed for quick engagement on both 6 and 12 point fasteners
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
| Bolt Clearance Depth | 1 1/32 in |
| Drive End Diameter | 1 7/16 in |
| Overall Length | 2 in |
| Length Type | Shallow |
| Bolt Clearance | 3/4 in |
| Socket Size | 25 mm |
| Socket Drive Size | 3/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 662459366771 |

