- 9/64 in Key Size
features
- Keys are black oxide finish
| Length | 2 3/8 in |
| Key Size | 9/64 in |
| Width | 25/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662459108067 |
| Length | 2 3/8 in |
| Key Size | 9/64 in |
| Width | 25/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662459108067 |