- 7/64 in Key Size
features
- Keys are black oxide finish
| Key Size | 7/64 in |
| Length | 2 1/4 in |
| Width | 23/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662459108043 |
| Key Size | 7/64 in |
| Length | 2 1/4 in |
| Width | 23/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662459108043 |