Skip to content Skip to navigation menu
Hex Key

JHWHK-4MM

Hex Key
Item #113866232
  • 4 mm Key Size
Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 mm Key Size

features

  • Keys are black oxide finish
Key Size 4 mm
Length 2 13/16 in
Width 31/32 in
Weight 0.02 LB
EAN or UPC 662459108159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison