
- 3/8 in Key Size
features
- Keys are black oxide finish
Width | 1 13/32 in |
Length | 4 23/32 in |
Key Size | 3/8 in |
Weight | 0.19 LB |
EAN or UPC | 662459108111 |

Width | 1 13/32 in |
Length | 4 23/32 in |
Key Size | 3/8 in |
Weight | 0.19 LB |
EAN or UPC | 662459108111 |