- 2-1/2 mm Key Size
features
- Keys are black oxide finish
| Length | 2 1/4 in |
| Width | 23/32 in |
| Key Size | 2-1/2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 662459108135 |
| Length | 2 1/4 in |
| Width | 23/32 in |
| Key Size | 2-1/2 mm |
| Weight | 0.01 LB |
| EAN or UPC | 662459108135 |