- 3/4 in Socket Drive Size
- 31/32 in Socket Size
- 12 Points
features
- SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Designed for quick engagement on both 6 and 12 point fasteners
| Bolt Clearance Depth | 1 1/4 in |
| No. of Points | 12 |
| Socket Size | 31/32 in |
| Length Type | Shallow |
| Socket Drive Size | 3/4 in |
| Bolt Clearance | 11/16 in |
| Drive End Diameter | 1 7/16 in |
| Overall Length | 2 in |
| Weight | 0.52 LB |
| EAN or UPC | 662459908179 |

