Skip to content Skip to navigation menu
3/4 in Drive Socket

JHWH-115B

3/4 in Drive Socket
Item #113867085
  • 3/4 in Socket Drive Size
3/4 in Drive Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Socket Drive Size

features

  • Chrome plating provides increased protection from rust and corrosion
  • Ball and spring socket retention
Socket Drive Size 3/4 in
Overall Length 16 in
Weight 3.29 LB
EAN or UPC 662459230201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison