- 3/4 in Socket Drive Size
features
- Ball and spring socket retention
- Chrome plating provides increased protection from rust and corrosion
| Overall Length | 8 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 662459230195 |
| Overall Length | 8 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 662459230195 |