Skip to content Skip to navigation menu
WilliamsJHWC-90

JHWC-90

Specialty Bar
Item #113869986
  • 30 in Overall Length
WilliamsJHWC-90
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 in Overall Length

features

  • Half the weight of steel prybars
  • Non-Conductive fiberglass provides insulation from electrical shock
  • Handle resists heat & cold less flex than a steel bar
  • Rust-resistant black finish
  • Prybar is chemically bonded to the fiberglass handle
  • Designed with drop forged hardened steel point & wedge ends
Overall Length 30 in
Weight 4.54 LB
EAN or UPC 662459348081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison