Skip to content Skip to navigation menu
Chisel

JHWC-10-TH

Chisel
Item #113864151
  • 5/16 in Width Of Cut
  • 5 in Length
Chisel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Width Of Cut
  • 5 in Length

features

  • The most commonly used chisels in the chisel line
  • For cutting, shaping and removing metal softer than the cutting edge of the chisel
Length 5 in
Width of Cut 5/16 in
Stock Size 1/4 in
Weight 0.07 LB
EAN or UPC 662459974532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison